COP BARESD12SOL25LBRL

Item #: 610816

Cat #: BARESD12SOL25LBRL

UPC: 980100334154

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD12SOL25LBRL BARE-SD-12-SOL-CU-25LB-S/R

Overview

COP BARESD12SOL25LBRL BARE-SD-12-SOL-CU-25LB-S/R
Also known as: 980100334154, BARESD12SOL25LBRL

Specifications

Gauge: 12
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 12
Conductors: 1
Stranding: Solid
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)