
10 AWG Bare Solid Copper, 25 lb
Item #: 610815
Cat #: BARESD10SOL25LBRL
UPC: 980100334253
Documents & Guides
10 AWG Soft Drawn Bare Solid Copper, 25 Pound Reel
Sign In or Register to view pricing and more.
Overview
10 AWG Soft Drawn Bare Solid Copper, 25 Pound Reel
For use in overhead transmission and distribution applications.
Also known as: 980100334253, BARESD10SOL25LBRL
Specifications
Gauge: | 10 AWG |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Soft Drawn Copper |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 10 AWG |
Conductors: | 1 |
Stranding: | Solid |
Volts AC: | 600 |
Material: | Soft Drawn Copper |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)