12 AWG THHN/THWN-2 Solid Copper, Gray/Orange Stripe, 500'

Item #: 610808

Cat #: THHN12SOLGRYORN500RL

UPC:

Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray/Orange, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray/Orange, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12SOLGRYORN500RL

Specifications

Length: 500 ft
Color: Gray/Orange
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Orange
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)