5" P&C PVC 22-1/2° Elbow, 300" Radius, Schedule 40, Gray

Item #: 610776

Cat #: 5002212300ELBDB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch P&C PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40, Direct Burial

Overview

5 Inch P&C PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40, Direct Burial
Also known as: 5002212300ELBDB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Sweep Radius: 300 in
Type: Schedule 40
Diameter: 5 in
Angle: 22 1/2°
Color: Gray
Material: PVC
Sweep Radius: 300 in

Customer Reviews

No reviews for this product
(0)