This product may not be available in all locations.
2
more

Breaker, Enclosure, 100A, 2P, 120/240VAC, Solid Neutral, NEMA 1
Item #: 61077
Cat #: QO2100BNS
UPC: 78590105173
Documents & Guides
Breaker, Enclosure, 100 Amp, 2-Pole, 120/240 Volt AC, Solid Neutral, NEMA 1, Surface
Sign In or Register to view pricing and more.
Overview
Breaker, Enclosure, 100 Amp, 2-Pole, 120/240 Volt AC, Solid Neutral, NEMA 1, Surface
Also known as: 78590105173, QO2100BNS
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)