BX MCAPAL122SOLBLUWHTWG1000RL 12/2

Item #: 610765

Cat #: MCAPAL122SOLBLUWHTWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX MCAPAL122SOLBLUWHTWG1000RL 12/2 SOLID AP-MCAL 1000FT W/INTEGRAL GROUND-BLUE/WHITE 1000RL

Overview

BX MCAPAL122SOLBLUWHTWG1000RL 12/2 SOLID AP-MCAL 1000FT W/INTEGRAL GROUND-BLUE/WHITE 1000RL
Also known as: MCAPAL122SOLBLUWHTWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Blue/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12
Color: Blue/White
Volts AC: 600
Package Type: Reel
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)