BX MCSTL162SOLSHLDREDWGFA500RL 16/2

Item #: 610747

Cat #: MCSTL162SOLSHLDREDWGFA500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL162SOLSHLDREDWGFA500RL 16/2 TW SHLD PAIR 500FT REEL

Overview

BX MCSTL162SOLSHLDREDWGFA500RL 16/2 TW SHLD PAIR 500FT REEL
Also known as: MCSTL162SOLSHLDREDWGFA500RL

Specifications

Length: 500 ft
Conductors: 2
Jacket: Steel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: Steel
Volts AC: 600
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16
Package Type: Reel

Customer Reviews

No reviews for this product
(0)