12/4 HCF MCAP Cable, Aluminum Flex, Solid, w/Ground, 1000'

Item #: 610746

Cat #: MCAPHCFAL124SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/4 HCF Healthcare Facilities MCAP Cable, Aluminum Armored Cable, 1000', Solid

Overview

12/4 HCF Healthcare Facilities MCAP Cable, Aluminum Armored Cable, 1000', Solid
Also known as: MCAPHCFAL124SOLWG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)