BX MCAPHCFAL103SOLWG250CL 10/3

Item #: 610741

Cat #: MCAPHCFAL103SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPHCFAL103SOLWG250CL 10/3 SOLID AP-MCAL HCF 250CL W/INTERGRAL GRD

Overview

BX MCAPHCFAL103SOLWG250CL 10/3 SOLID AP-MCAL HCF 250CL W/INTERGRAL GRD
Also known as: MCAPHCFAL103SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)