MCAP, Aluminum Armor, 14/4 w/Ground, Solid, 1000' Reel

Item #: 610740

Cat #: MCAPAL144SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP, MC All Purpose, Aluminum Armor, 14/4 w/Ground, Solid, 1000 foot Reel

Overview

MCAP, MC All Purpose, Aluminum Armor, 14/4 w/Ground, Solid, 1000 foot Reel
Also known as: MCAPAL144SOLWG1000RL

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Material: Copper
Volts AC: 600
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)