MCAP, Aluminum Armor, 12/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'

Item #: 610738

Cat #: MCAPAL123SOLBRNGRYORNWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MCAP, Aluminum Armor, 12/3 (BRN/GRY/ORA) w/Ground, Solid, 1000 foot reel

Overview

MCAP, Aluminum Armor, 12/3 (BRN/GRY/ORA) w/Ground, Solid, 1000 foot reel
Also known as: MCAPAL123SOLBRNGRYORNWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Orange
Package Type: Reel
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Brown/Gray/Orange

Customer Reviews

No reviews for this product
(0)