PVC Coated MC, 10/3 Solid, Ground, 1000'

Item #: 610733

Cat #: MCALPVCCTD103SOLWG1000RL

UPC:

Documents & Guides
PVC Coated MC, 10/3 Solid, Ground, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated MC, 10/3 Solid, Ground, 1000'
Also known as: MCALPVCCTD103SOLWG1000RL

Specifications

Gauge: 10
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Reel
Gauge: 10
Length: 1000 ft
Color: Gray
Stranding: Solid
Package Type: Reel
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)