BX ACHCFSTL122SOLYEL250CL

Item #: 610717

Cat #: ACHCFSTL122SOLYEL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL122SOLYEL250CL HCF90-12/2 STEEL SOLID YELLOW 250FT

Overview

BX ACHCFSTL122SOLYEL250CL HCF90-12/2 STEEL SOLID YELLOW 250FT
Also known as: ACHCFSTL122SOLYEL250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)