BX ACHCFAL123SOLBRNGRYORN1000RL

Item #: 610716

Cat #: ACHCFAL123SOLBRNGRYORN1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFAL123SOLBRNGRYORN1000RL HCF-AC-ALUM-12/3-SOL BROWN GRAY & ORANGE COND

Overview

BX ACHCFAL123SOLBRNGRYORN1000RL HCF-AC-ALUM-12/3-SOL BROWN GRAY & ORANGE COND
Also known as: ACHCFAL123SOLBRNGRYORN1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)