HCF MC, 12/2 Solid (Red, Wht), Aluminum Flex, 1000'

Item #: 610708

Cat #: ACHCFAL122SOLREDWHT1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Health Care Facilities MC, 12/2 Solid (Red,White), Aluminum Flex, 1000', Green Ground

Overview

Health Care Facilities MC, 12/2 Solid (Red,White), Aluminum Flex, 1000', Green Ground
Also known as: ACHCFAL122SOLREDWHT1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)