Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFAL122SOLGRYYEL250CL HCF-AC-ALUM-12/2-SOL GRY/YEL CONDUCTORS
Overview
BX ACHCFAL122SOLGRYYEL250CL HCF-AC-ALUM-12/2-SOL GRY/YEL CONDUCTORS
Also known as: ACHCFAL122SOLGRYYEL250CL
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)