This product has been discontinued.
26
more
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Snow
Item #: 610704
Cat #: MA-FQ4FM-SW
UPC: 027557235488
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Snow.
Overview
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Snow.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in snow
Also known as: 027557235488, MA-FQ4FM-SW
Specifications
Color: | Snow |
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Poles: | 1 |
Color: | Snow |
Family / Style: | Maestro |
Poles: | 1 |
Volts AC: | 120 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)