This product has been discontinued.

10.9W LED Spotlight
Item #: 610657
Cat #: OLBS850KDDBM6
UPC: 753573899310
Documents & Guides
LED Spot Light, 10.9W, Multi-Volt, Lumens: 832, Color Temperature: 5000K, 2x2 Spot Optics, Replaces 90W-100W Halogen, Rated Life: 100,000 Hours
Sign In or Register to view pricing and more.
Overview
LED Spot Light, 10.9W, Multi-Volt, Lumens: 832, Color Temperature: 5000K, 2x2 Spot Optics, Replaces 90W-100W Halogen, Rated Life: 100,000 Hours
The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles. The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.
Also known as: 753573899310, OLBS850KDDBM6
Specifications
Wattage: | 10 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Knuckle |
Color: | Bronze |
Material: | Aluminum |
Light Technology: | LED |
Wattage: | 10 |
Mounting: | Knuckle |
Material: | Aluminum |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)