This product may not be available in all locations.
![Breaker, Bolt On, 1P, 15A, 277VAC, 35kAIC, Thermal Magnetic Breaker, Bolt On, 1P, 15A, 277VAC, 35kAIC, Thermal Magnetic](https://rexel-cdn.com/products/pdocrefegb14015dapfiletyperendition4000png.jpg?i=968294DA-E96E-4AB7-A2B5-A43CAC27CFC7&f=420)
Breaker, Bolt On, 1P, 15A, 277VAC, 35kAIC, Thermal Magnetic
Item #: 610620
Cat #: EGB14015
UPC: 785901324980
Documents & Guides
Breaker, Bolt On, 1 Pole, 15 Amp, 277 Volt AC, 35 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Bolt On, 1 Pole, 15 Amp, 277 Volt AC, 35 kAIC
Also known as: 785901324980, EGB14015
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 35 kA |
Volts AC: | 277 |
Amps: | 15 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)