This product may not be available in all locations.
2
more

ENCLOSURE QO CIRCUIT BREAKER 240V 100A
Item #: 61062
Cat #: QO2100BNRB
UPC: 78590105174
Documents & Guides
Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 100A,100 A,120/240 V AC,NEMA 3R,QO,enclosure,for QO circuit breakers
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 100A,100 A,120/240 V AC,NEMA 3R,QO,enclosure,for QO circuit breakers
QO LoadCenter, Cir Brkr Enclosure, 100A, 1PH-3W,2SP,NEMA 3R
Also known as: 78590105174, QO2100BNRB
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 100 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)