Data Interface Port

Item #: 61061

Cat #: HGF5CNSS

UPC: 783510159429

Documents & Guides
Data Interface Port, Controlnet Prog Port Gf 4x, Bulletin A70e, intersafe, Size/dims: 143x176x24mm, Material: Ss Type 304, Finish:
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data Interface Port, Controlnet Prog Port Gf 4x, Bulletin A70e, intersafe, Size/dims: 143x176x24mm, Material: Ss Type 304, Finish:
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510159429, HGF5CNSS

Specifications

Weight: 3.300 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 3.300 lb
Material: Stainless Steel 304
Finish: Brushed

Customer Reviews

No reviews for this product
(0)