This product may not be available in all locations.
3
more
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC
Item #: 610586
Cat #: 8501XO42V02
UPC: 785901018476
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 NO and 2 NC contacts, 110/120 VAC 50/60 Hz coil *** Discontinued ***
Overview
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 NO and 2 NC contacts, 110/120 VAC 50/60 Hz coil *** Discontinued ***
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Also known as: 785901018476, 8501XO42V02
Specifications
Mounting: | Panel |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)