![FB40T12/CWX/6 (PK X 12) FB40T12/CWX/6 (PK X 12)](https://rexel-cdn.com/products/image.jpg?i=FEC45CB1-4848-4DF1-BE2C-5F2837E7AC0B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Shatter-Resistant, Fluorescent, FB40/CWX/6 (PK X 12), 40 Watts, 2100 Initial Lumens, 4100 K, 87 CRI, U-Bent Shape, 1.5 IN Dia, 22.5 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 21000 Avg Life Hrs, Copolymer Coating
Overview
Lamp, Shatter-Resistant, Fluorescent, FB40/CWX/6 (PK X 12), 40 Watts, 2100 Initial Lumens, 4100 K, 87 CRI, U-Bent Shape, 1.5 IN Dia, 22.5 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 21000 Avg Life Hrs, Copolymer Coating
Also known as: 726585810406, 81040S
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 87 |
Shape: | T12-6U (U-Bend) |
Wattage: | 40 |
Lumens: | 2100 |
Length: | 22.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Shape: | T12-6U (U-Bend) |
Lumens: | 2100 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 87 |
Wattage: | 40 |
Length: | 22.500 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)