Label Maker Cartridge, Indoor/Outdoor Vinyl

Item #: 610516

Cat #: MC-500-595-YL-BK

UPC: 754473146580

Sign In or Register to view pricing and more.
Documents & Guides
Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on Yellow, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.

Overview

Label Maker Cartridge, Indoor/Outdoor, Acrylic Adhesive, Height: 25', Width: 0.500", Material: Vinyl, Color: Black on Yellow, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473146580, MC-500-595-YL-BK

Specifications

Length: 25 ft
Width: 0.500 in
Type: Indoor, Label, Outdoor, Label Marker
Material: Vinyl
Color: Black, Yellow
Length: 25 ft
Type: Indoor, Label, Outdoor, Label Marker
Color: Black, Yellow
Width: 0.500 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)