BX MCAPAL122SOLREDWHTWG1000RL 12/2

Item #: 610510

Cat #: MCAPAL122SOLREDWHTWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPAL122SOLREDWHTWG1000RL 12/2 SOLID AP-MCAL 1000RL W/INTEGRAL GROUND RED & WHITE CONDUCTORS

Overview

BX MCAPAL122SOLREDWHTWG1000RL 12/2 SOLID AP-MCAL 1000RL W/INTEGRAL GROUND RED & WHITE CONDUCTORS
Also known as: MCAPAL122SOLREDWHTWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)