ENCLOSURE QO CB 240V 100A NEMA 1 SURFACE

Item #: 61047

Cat #: QO3100BNS

UPC: 78590105176

Sign In or Register to view pricing and more.
Square D,ENCLOSURE QO CB 240V 100A NEMA 1 SURFACE,1 phase,100 A,240 V AC,Enclosed circuit breaker,NEMA 1,QO,Surface mount,UL, CSA

Overview

Square D,ENCLOSURE QO CB 240V 100A NEMA 1 SURFACE,1 phase,100 A,240 V AC,Enclosed circuit breaker,NEMA 1,QO,Surface mount,UL, CSA
QO LoadCenter, Cir Brkr Enclosure, 100A, 1PH-3W, 3SP, NEMA 1,Surface Cover
Also known as: 78590105176, QO3100BNS

Specifications

Poles: 3
Family / Style: QO
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Family / Style: QO
Mounting: Surface
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)