Cable Tray 90° Vertical Inside Bend, 12" Radius, 24" Wide, 6" High, Aluminum
Item #: 610420
Cat #: 6A-24-90VI12
UPC: 781011209742
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Vertical Inside Bend, 12" Radius, 24" Wide, 6" High, Aluminum
Overview
Cable Tray 90° Vertical Inside Bend, 12" Radius, 24" Wide, 6" High, Aluminum
Also known as: 781011209742, 6A-24-90VI12
Specifications
Width: | 24 in |
Depth: | 6 in |
Material: | Aluminum |
Angle: | 90° |
Width: | 24 in |
Material: | Aluminum |
Depth: | 6 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)