This product may not be available in all locations.
Relay, Control, 10A, 24VDC, 4NO Contacts
Item #:
61042
Cat #:
700-K40E-DJ
UPC:
662074502073
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil with Diode, 4 Normally Open Contacts
Overview
Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil with Diode, 4 Normally Open Contacts
Also known as: 662074502073, 700-K40E-DJ
Specifications
Volts DC Control: | 24 |
Type: | Control, Miniature, Relay |
Amps: | 10 |
Mounting: | DIN Rail |
Poles: | 4 |
Volts DC Control: | 24 |
Amps: | 10 |
Poles: | 4 |
Type: | Control, Miniature, Relay |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)