Contactor, 9A, 24VDC Coil

Item #: 61040

Cat #: 100-C09ZJ400

UPC: 662468866484

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 9 Amp, 24 Volt DC Coil

Overview

Contactor, 9 Amp, 24 Volt DC Coil
Also known as: 662468866484, 100-C09ZJ400

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)