Striplight, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 610370

Cat #: APS-WS232

UPC: 080083622412

Sign In or Register to view pricing and more.
Documents & Guides
Striplight, T8, 2-Lamp, 32 Watt , 120-277 Volt, Length: 4 foot, Ballast: Electronic

Overview

Striplight, T8, 2-Lamp, 32 Watt , 120-277 Volt, Length: 4 foot, Ballast: Electronic
Also known as: 080083622412, APS-WS232

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)