This product may not be available in all locations.
2
more

SQD QO2125BNRB 125A LD-CNTR
Item #: 61032
Cat #: QO2125BNRB
UPC: 78590105180
Documents & Guides
SQD QO2125BNRB 125A LD-CNTR
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD QO2125BNRB 125A LD-CNTR
Also known as: 78590105180, QO2125BNRB
Specifications
Poles: | 2 |
Amps: | 125 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)