Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 115V
Item #: 610317
Cat #: T200216G155
UPC: 783510251741
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.
Overview
Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510251741, T200216G155
Specifications
Color: | Gray |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)