M22 Modular Pushbutton RJ45 Socket

Item #: 610291

Cat #: M22-RJ45-SA

UPC: 786685283128

Sign In or Register to view pricing and more.
Documents & Guides
M22 Modular Pushbutton RJ45 Socket, 22.5 Mm, IP20

Overview

M22 Modular Pushbutton RJ45 Socket, 22.5 Mm, IP20
Eaton's M22 bulkhead interfaces are another unique offering in the M22 line. This device allows for a secure connection to any USB or RJ45 connected device within an enclosure or panel. With an IP65 rating when closed, these devices are not only convenient, but robust and reliable.
Also known as: 786685283128, M22-RJ45-SA

Specifications

Family / Style: M22
Type: RJ45
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: RJ45

Customer Reviews

No reviews for this product
(0)