Heat Shrink, Heavy-Wall, 1 - 3/0 AWG, 6", Black

Item #: 610263

Cat #: HSB110H6PF5

UPC: 781810214824

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 1.10 Inch, 1 AWG to 3/0 AWG, Heavy Wall, 6 Inch, Black, Maximum Rating: 600 Volt.

Overview

Heat Shrink, 1.10 Inch, 1 AWG to 3/0 AWG, Heavy Wall, 6 Inch, Black, Maximum Rating: 600 Volt.
Also known as: 781810214824, HSB110H6PF5

Specifications

Volts AC: 1000
Length: 6 in
Color: Black
Allowable Gauge Range: 1 - 3/0
Volts AC: 1000
Color: Black
Length: 6 in
Allowable Gauge Range: 1 - 3/0

Customer Reviews

No reviews for this product
(0)