Stainless Enclosure, 72.06" x 48.06" x 24.06"

Item #: 610227

Cat #: A724824SSFSD

UPC: 783510845902

Sign In or Register to view pricing and more.
Documents & Guides
Two-Door FS Enclosure Type 12, Bulletin A30s (Stainless Steel Free-Standing Type 12 Enclosures), Size/Dims: 72.06" x 48.06" x 24.06", Material/Finish: Ss Type 304

Overview

Two-Door FS Enclosure Type 12, Bulletin A30s (Stainless Steel Free-Standing Type 12 Enclosures), Size/Dims: 72.06" x 48.06" x 24.06", Material/Finish: Ss Type 304
Also known as: 783510845902, A724824SSFSD

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)