Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1

Item #: 610190

Cat #: DH361UGKNG

UPC: 786685941028

Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, with Neutral and Ground Lugs, from Factory

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, with Neutral and Ground Lugs, from Factory
Also known as: 786685941028, DH361UGKNG

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)