Drive, Variable, 480VAC, 2.2kW, 3HP, 6A, Normal & Heavy Duty

Item #: 610184

Cat #: 25A-D6P0N114

UPC: 885630702582

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 480 Volt AC, 3-Phase, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter

Overview

Drive, PowerFlex 523, 480 Volt AC, 3-Phase, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630702582, 25A-D6P0N114

Specifications

Amps: 6
Phase: 3
Horsepower: 3
Type: Variable Frequency Drive
Volts AC Control: 480
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Amps: 6
Horsepower: 3
Volts AC Control: 480
Wattage: 2.200 kW
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)