Drive, 400VAC, 11.5A, 5.5kW ND, 5.5kW HD, DB Transistor, Size 2 Frame

Item #: 610170

Cat #: 20G11NC011JA0NNNNN

UPC: 884951214989

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 11.5 Amps, (Frame 1 5.5 kW Normal Duty, 4 kW Heavy Duty / Frame 2 5.5 kW Normal Duty, 5.5 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 11.5 Amps, (Frame 1 5.5 kW Normal Duty, 4 kW Heavy Duty / Frame 2 5.5 kW Normal Duty, 5.5 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951214989, 20G11NC011JA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Wattage: 4 kW, 5.500 kW
IP/NEMA Rating: IP20
Volts AC: 400
Size: Frame 2
Phase: 3
Wattage: 4 kW, 5.500 kW
Volts AC: 400
Type: AC Drive, General Purpose
IP/NEMA Rating: IP20
Size: Frame 2

Customer Reviews

No reviews for this product
(0)