This product may not be available in all locations.
2
more
Breaker, Lug In/Lug Out, 2P, 90A, 120VAC, Type QOU, 10kAIC
Item #: 61015
Cat #: QOU290
UPC: 785901060277
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/Lug Out, 2-Pole, 90 Amp, 120 Volt AC, Type QOU, 10 kAIC
Overview
Breaker, Lug In/Lug Out, 2-Pole, 90 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901060277, QOU290
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 90 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Poles: | 2 |
Amps: | 90 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)