PowerFlex 523 AC Drive, 1.5 kW (2 Hp), 380-480 V AC, 50 Hz/60 Hz, 3

Item #: 610149

Cat #: 25A-D4P0N114

UPC: 885630702575

Sign In or Register to view pricing and more.
PowerFlex 523 AC Drive, 1.5 kW (2 Hp), 380-480 V AC, 50 Hz/60 Hz, 3 Phase, 4 A, A Frame, EMC Filter

Overview

PowerFlex 523 AC Drive, 1.5 kW (2 Hp), 380-480 V AC, 50 Hz/60 Hz, 3 Phase, 4 A, A Frame, EMC Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-D4P0N114 from Rockwell Automation® is a 480 V AC, three phase PowerFlex 523 AC drive. It has 4 A output current and an A frame. And it is IP20 NEMA /open type with an EMC filter.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630702575, 25A-D4P0N114

Specifications

Type: General Purpose Drives
Type: General Purpose Drives

Customer Reviews

No reviews for this product
(0)