EBRH 30A 2W 3P DISC SWITCH

Item #: 610109

Cat #: EBRH3023DS

UPC: 781381513388

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 30 Ampere, Number of Poles 3, Number of Wires 2, Door Type Spring Door, Fuse Provision Non-Fusible, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group F G, Class III, NEMA 3/3R/4/4X/7CD/9FG, Insulating Block Material Fiber Glass Reinforced Polyester

Overview

Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 30 Ampere, Number of Poles 3, Number of Wires 2, Door Type Spring Door, Fuse Provision Non-Fusible, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group F G, Class III, NEMA 3/3R/4/4X/7CD/9FG, Insulating Block Material Fiber Glass Reinforced Polyester
Also known as: 781381513388, EBRH3023DS

Specifications

Customer Reviews

No reviews for this product
(0)