Relay, Control, 10A, 120VAC, 4NO Contacts

Item #: 61010

Cat #: 700-K40E-D

UPC: 662074501878

Documents & Guides
Relay, Control, 4 Pole, 10 Amp Rated, 120 Volt AC, 4 Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Control, 4 Pole, 10 Amp Rated, 120 Volt AC, 4 Normally Open Contacts
Also known as: 662074501878, 700-K40E-D

Specifications

Volts AC Control: 120
Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Amps: 10
Poles: 4
Type: Control, Miniature, Relay
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)