SQD 8502SAG12V06 CONTACTOR 600VAC

Item #: 610090

Cat #: 8502SAG12V06

UPC: 785901836445

Sign In or Register to view pricing and more.
SQD 8502SAG12V06 CONTACTOR 600VAC 9AMP NEMA +OPTIONS

Overview

SQD 8502SAG12V06 CONTACTOR 600VAC 9AMP NEMA +OPTIONS
Also known as: 785901836445, 8502SAG12V06

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Size: 00
Standards: California Proposition 65
Phase: 3
Size: 00
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)