Switch, Reversing, Open, 16A, 690VAC, 5 Circuits, Door/Front Mount

Item #: 61008

Cat #: 194L-E16-7543

UPC: 662072560822

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Reversing, Open, 16 Amp, 690 Volt AC, 5 Circuit, 3 Position, Body and Shaft, Door/Front Mount

Overview

Switch, Reversing, Open, 16 Amp, 690 Volt AC, 5 Circuit, 3 Position, Body and Shaft, Door/Front Mount
Also known as: 662072560822, 194L-E16-7543

Specifications

Volts AC: 690
Mounting: Door, Front
Type: Reversing Switch
Circuits: 5
Amps: 16
Volts AC: 690
Type: Reversing Switch
Amps: 16
Mounting: Door, Front
Circuits: 5

Customer Reviews

No reviews for this product
(0)