CONTACTOR 600VAC 18AMP NEMA +OPTIONS

Item #: 610048

Cat #: 8502SBG2V06

UPC: 785901459002

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 18AMP NEMA +OPTIONS,0,3-Phase,3-Pole,480VAC@60Hz - 440VAC@50Hz,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator

Overview

Square D,CONTACTOR 600VAC 18AMP NEMA +OPTIONS,0,3-Phase,3-Pole,480VAC@60Hz - 440VAC@50Hz,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Also known as: 785901459002, 8502SBG2V06

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)