AB 500FL-FOB93 NEMA SIZE 5 FEED

Item #: 609951

Cat #: 500FL-FOB93

UPC: 662072405314

Sign In or Register to view pricing and more.
Documents & Guides
AB 500FL-FOB93 NEMA SIZE 5 FEED THRU LIGHING CONTACTOR

Overview

AB 500FL-FOB93 NEMA SIZE 5 FEED THRU LIGHING CONTACTOR
Also known as: 662072405314, 500FL-FOB93

Specifications

Poles: 3
Mounting: Surface
Size: 5
Amps: 300
Volts AC: 600
Volts AC Control: 460/480
Poles: 3
Size: 5
Volts AC: 600
Mounting: Surface
Amps: 300
Volts AC Control: 460/480

Customer Reviews

No reviews for this product
(0)