Terminal Block, Insulated Side Jumper, 8A, 4P, Gray

Item #: 60994

Cat #: 1492-SJ8A-4

UPC: 662074734504

Documents & Guides
Terminal Block, Insulated Side Jumper, 8A, 4 Pole, No Cover, Gray, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Insulated Side Jumper, 8A, 4 Pole, No Cover, Gray, 50 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 662074734504, 1492-SJ8A-4

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 4
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 4

Customer Reviews

No reviews for this product
(0)