Lens, 5 - 100mm, Auto Iris, Varifocal, CS Mount

Item #: 609883

Cat #: VF5100DC

UPC: 030519994699

Sign In or Register to view pricing and more.
Documents & Guides
Lens, 5 - 100 mm, Auto Iris, Varifocal, CS Mount

Overview

Lens, 5 - 100 mm, Auto Iris, Varifocal, CS Mount
Also known as: 030519994699, VF5100DC

Specifications

Family / Style: VF
Range: 5 - 100 mm
Type: Varifocal Lens
Family / Style: VF
Type: Varifocal Lens
Range: 5 - 100 mm

Customer Reviews

No reviews for this product
(0)