TYPE R 2-1/2 IN CBL SPRT PLG-2

Item #: 609862

Cat #: RPLG-2501-2

UPC: 783126022391

Sign In or Register to view pricing and more.
Documents & Guides
Cable Support Plug, Type Multiple Segment, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2-1/2 Inch, Cable Type Non-Armored, Number of Conductors 5 (Different Size), Size 3-5/8 Inch Dia X 3-1/8 Inch H, Material Canvas Bakelite, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19

Overview

Cable Support Plug, Type Multiple Segment, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2-1/2 Inch, Cable Type Non-Armored, Number of Conductors 5 (Different Size), Size 3-5/8 Inch Dia X 3-1/8 Inch H, Material Canvas Bakelite, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19
Also known as: 783126022391, RPLG-2501-2

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)