MINIATURE CIRCUIT

Item #: 60986

Cat #: QOU380

UPC: 785901060314

Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD QOU380 MINIATURE CIRCUIT
Also known as: 785901060314, QOU380

Specifications

Poles: 3
Volts DC: 48
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Volts DC: 48
Amps: 80
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)